This product requires certification to purchase.

230 V 1/2 hp Single Phase Quick Disconnect Control Box

You last purchased this on
 
Goulds Water Technology

230 V 1/2 hp Single Phase Quick Disconnect Control Box

  • Fast #
  • Part #GCB05412
  • Item #2934487
  • Manufacturer Part #CB05412
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

230 V 1/2 hp Single Phase Quick Disconnect Control Box

  • Fast #
  • Part #GCB05412
  • Item #2934487
  • Manufacturer Part #CB05412
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • NEMA 3R enclosure for indoor or outdoor mounting
  • Multiple knockouts
  • Two grounding lugs
  • Requires Certification

Documents


Specifications

AMP:
10, 15, 20
Brand Model Compatibility:
5HS05412C, 7HS05412C, 10HS05412C
Depth:
2-9/10 in
Height:
8-2/5 in
Horsepower:
1/2 hp
NEMA:
NEMA 3R
Phase:
Single Phase
UL Listed:
Yes
Volts:
230V