2DW Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual mechanical seal
- Compare to flygt ready 4 and 8
- Seal stands up to the worst conditions
- These pumps are ideal for pumping an excavation at a water main break or for any dewatering application around the plant
Documents
Specifications
- AMP:
- 5.5
- CSA Certified:
- Yes
- Collection:
- 2DW Series
- Cord Length:
- 50 ft
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 63 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Polyurethane
- Material:
- Aluminum
- Material Type:
- 304 SS, Thermoplastic, EPDM
- Maximum Feet of Head:
- 38
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pump Application:
- Dewatering
- Pump Body Material:
- Aluminum
- RPM:
- 3500
- UL Listed:
- No
- Volts:
- 115V