1/2 hp 10 gpm 7-Stage 4-Submersible Pump Water End
1/2 hp 10 gpm 7-Stage 4-Submersible Pump Water End
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Water End Only
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 11 in
- Horsepower:
- 1/2 hp
- Impeller:
- Glass-Filled
- Material:
- Glass Filled Engineered Composite, Silicon Bronze, Ethylene Propylene, Stainless Steel
- Power Source:
- AC
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 7
- RPM:
- 3450
- UL Listed:
- Yes