2 in. 115V 14.5A 1/2 hp 185 gpm NPT Cast Iron Sewage Pump
WS_B Series 2 in. 115V 14.5A 1/2 hp 185 gpm NPT Cast Iron Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- 20' severe duty rated power cord
- Designed for continuous operation when fully submerged
Specifications
- AMP:
- 14.5
- ASTM:
- ASTM A-48, ASTM B-584
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Collection:
- WS_B Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 8-1/4 in
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 185 gpm
- Height:
- 19 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 25
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 65 lb
- Width:
- 12 in