10 in. Gasket Schedule 40 SDR 35 PVC Adapter
10 in. Gasket Schedule 40 SDR 35 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Drainage, Non-pressure, Sewer
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40, SDR 35
- UL Listed:
- No