10 x 6 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser
10 x 6 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Increaser, Eccentric
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 702887113506