This product requires certification to purchase.

15 x 15 x 8 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

You last purchased this on
 
GPK

15 x 15 x 8 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

  • Fast #
  • Part #G1020158
  • Item #3261351
  • Manufacturer Part #102-0158
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

15 x 15 x 8 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

  • Fast #
  • Part #G1020158
  • Item #3261351
  • Manufacturer Part #102-0158
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
8 in
Fitting Sizes:
15 in x 15 in x 8 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35