This product requires certification to purchase.

24 in. Gasket Straight DR 35 PVC 45 Degree Elbow

You last purchased this on
 
GPK

24 in. Gasket Straight DR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #G1210024
  • Item #3261907
  • Manufacturer Part #121-0024
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

24 in. Gasket Straight DR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #G1210024
  • Item #3261907
  • Manufacturer Part #121-0024
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No