This product requires certification to purchase.

4 in. Gasket x Spigot Schedule 40 and SDR 18 PVC Adapter

You last purchased this on
 
GPK

4 in. Gasket x Spigot Schedule 40 and SDR 18 PVC Adapter

  • Fast #
  • Part #GY8100043S
  • Item #3262321
  • Manufacturer Part #Y81-00043S
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. Gasket x Spigot Schedule 40 and SDR 18 PVC Adapter

  • Fast #
  • Part #GY8100043S
  • Item #3262321
  • Manufacturer Part #Y81-00043S
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used for non-pressure applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3212, ASTM F-477
AWWA:
AWWA C-900
Application:
Sewer, Drain
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
11-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 18
UL Listed:
No