This product requires certification to purchase.

4 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

You last purchased this on
 
GPK

4 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #GH9210004
  • Item #1821629
  • Manufacturer Part #H921-0004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. Hub Straight Solvent Weld Heavy Wall DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #GH9210004
  • Item #1821629
  • Manufacturer Part #H921-0004
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Molded
  • Sewer application
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM D-3034, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26
UL Listed:
No