This product requires certification to purchase.

4 in. PVC IPS Gasket x Gasket Sewer Adapter

You last purchased this on
 
GPK

4 in. PVC IPS Gasket x Gasket Sewer Adapter

  • Fast #
  • Part #GG3320004
  • Item #3262646
  • Manufacturer Part #G332-0004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. PVC IPS Gasket x Gasket Sewer Adapter

  • Fast #
  • Part #GG3320004
  • Item #3262646
  • Manufacturer Part #G332-0004
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866
Application:
Drainage, Non-pressure, Sewer
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40, SDR 26
UL Listed:
No