This product requires certification to purchase.

4 in. PVC IPS Gasket x Gasket x Gasket Wye

You last purchased this on
 
GPK

4 in. PVC IPS Gasket x Gasket x Gasket Wye

  • Fast #
  • Part #GG3070044
  • Item #4027956
  • Manufacturer Part #G307-0044
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. PVC IPS Gasket x Gasket x Gasket Wye

  • Fast #
  • Part #GG3070044
  • Item #4027956
  • Manufacturer Part #G307-0044
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
DWV, Straight, Wye
Material:
Plastic
Material Type:
PVC
Schedule Class:
40