This product requires certification to purchase.

4 in. Sewer Hub x FPT Solvent Weld SDR 35 PVC Sewer Adapter

You last purchased this on
 
GPK

4 in. Sewer Hub x FPT Solvent Weld SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #G2270004
  • Item #3263785
  • Manufacturer Part #227-0004
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. Sewer Hub x FPT Solvent Weld SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #G2270004
  • Item #3263785
  • Manufacturer Part #227-0004
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Molded
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2564, D-2855, ASTM D-3034, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Adapter
IAPMO Listed:
Yes
Length:
3-17/27 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35