This product requires certification to purchase.

4 in. Spigot x Gasket PVC 22-1/2 Degree Sewer Elbow

You last purchased this on
 
GPK

4 in. Spigot x Gasket PVC 22-1/2 Degree Sewer Elbow

  • Fast #
  • Part #G1180004
  • Item #3261069
  • Manufacturer Part #118-0004
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. Spigot x Gasket PVC 22-1/2 Degree Sewer Elbow

  • Fast #
  • Part #G1180004
  • Item #3261069
  • Manufacturer Part #118-0004
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Industrial Waste, Sewer, Stormwater
CSA Certified:
CSA B182
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35