This product requires certification to purchase.

4 in. Spigot x Gasket Straight SDR 35 PVC 45 Degree Elbow

You last purchased this on
 
GPK

4 in. Spigot x Gasket Straight SDR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #G1220004
  • Item #3261577
  • Manufacturer Part #122-0004
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GPK

4 in. Spigot x Gasket Straight SDR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #G1220004
  • Item #3261577
  • Manufacturer Part #122-0004
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Molded
  • Sewer application
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Gasket
End Connections:
Solvent Weld x Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 35
UL Listed:
No