8 in. Spigot x Gasket Straight DR 18 PVC 45 Degree Elbow for C900 Pipe
8 in. Spigot x Gasket Straight DR 18 PVC 45 Degree Elbow for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- UL Listed:
- No