8 in. PVC DWV 22-1/2° Street Elbow
8 in. PVC DWV 22-1/2° Street Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Molded
- Used for non-pressure drainage applications
- DWV application
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
- Application:
- Drainage
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40