8 x 8 x 4 x 4 in. Hub Solvent Weld Sewer Reducing SDR 35 PVC Cross
8 x 8 x 4 x 4 in. Hub Solvent Weld Sewer Reducing SDR 35 PVC Cross
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Sewer, Water
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UL Listed:
- No