Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 10 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No