This product requires certification to purchase.

0.7 HOT WATER DISPENSER POLISHED GOLD PVD ADLEY

You last purchased this on
 
GRAFF

Adley 0.7 HOT WATER DISPENSER POLISHED GOLD PVD ADLEY

  • Fast #
  • Part #GG4824HLM68DPG
  • Item #10123060
  • Manufacturer Part #G-4824H-LM68D-PG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Adley 0.7 HOT WATER DISPENSER POLISHED GOLD PVD ADLEY

  • Fast #
  • Part #GG4824HLM68DPG
  • Item #10123060
  • Manufacturer Part #G-4824H-LM68D-PG
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Adley
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
10-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Reverse Osmosis Compatible:
Yes
Spout Height:
6-3/8 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck