This product requires certification to purchase.

1.8 PULL-DOWN BAR/PREP FAUCET BRUSHED ONYX PVD BOLLERO

You last purchased this on
 
GRAFF

Bollero 1.8 PULL-DOWN BAR/PREP FAUCET BRUSHED ONYX PVD BOLLERO

Brand image
You last purchased this on
 
GRAFF

Bollero 1.8 PULL-DOWN BAR/PREP FAUCET BRUSHED ONYX PVD BOLLERO

  • Fast #
  • Part #GG5834LM51BOX
  • Item #10123985
  • Manufacturer Part #G-5834-LM51-BOX
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bollero
Color Finish Category:
Blacks
Color Finish Name:
Brushed Onyx PVD
Faucet Connection:
UNEF
Faucet Connection Size:
0.5625
Faucet Height:
14.625 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
7 in
Spout Type:
Gooseneck
WaterSense Labeled:
No