This product requires certification to purchase.

1.8 HOT AND COLD WATER DISPENSER MATTE BLACK CONICAL

You last purchased this on
 
GRAFF

Conical 1.8 HOT AND COLD WATER DISPENSER MATTE BLACK CONICAL

  • Fast #
  • Part #GG5915LM52DMBK
  • Item #10124123
  • Manufacturer Part #G-5915-LM52D-MBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Conical 1.8 HOT AND COLD WATER DISPENSER MATTE BLACK CONICAL

  • Fast #
  • Part #GG5915LM52DMBK
  • Item #10124123
  • Manufacturer Part #G-5915-LM52D-MBK
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Conical
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Reverse Osmosis Compatible:
Yes
Spout Height:
6-3/16 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck