1.8 PULL-DOWN BAR/PREP FAUCET WITH CHEFS PRO SPRAYER POLISHED NICKEL DUXBURY
Duxbury 1.8 PULL-DOWN BAR/PREP FAUCET WITH CHEFS PRO SPRAYER POLISHED NICKEL DUXBURY
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Duxbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 0.5625
- Faucet Height:
- 15.625 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 1-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No