Air Switch Kit in Matte Black
Futurismo Air Switch Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Collection:
- Futurismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-7/16 in
- Material:
- Brass
- Product Type:
- Air Switch
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov