This product requires certification to purchase.

1.8 KITCHEN INDEPENDENT SIDE SPRAYER VINTAGE BRUSHED BRASS HARLEY

You last purchased this on
 
GRAFF

Harley 1.8 KITCHEN INDEPENDENT SIDE SPRAYER VINTAGE BRUSHED BRASS HARLEY

  • Fast #
  • Part #GG9937VBB
  • Item #10124972
  • Manufacturer Part #G-9937-VBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Harley 1.8 KITCHEN INDEPENDENT SIDE SPRAYER VINTAGE BRUSHED BRASS HARLEY

  • Fast #
  • Part #GG9937VBB
  • Item #10124972
  • Manufacturer Part #G-9937-VBB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Harley
Color Finish Category:
Brass Tones
Color Finish Name:
Vintage Brushed Brass
Diameter:
1-1/8 in
Faucet Part Type:
Accessory
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov