1.8 KITCHEN POT FILLER FAUCET BRUSHED BRASS PVD HARLEY
Harley 1.8 KITCHEN POT FILLER FAUCET BRUSHED BRASS PVD HARLEY
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Harley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass PVD
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 0.5625
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Spout Height:
- 9-3/16 in
- Spout Reach:
- 9-13/16 in
- Spout Type:
- Gooseneck