This product requires certification to purchase.

1.8 KITCHEN POT FILLER FAUCET POLISHED BRASS PVD/ONYX PVD HARLEY

You last purchased this on
 
GRAFF

Harley 1.8 KITCHEN POT FILLER FAUCET POLISHED BRASS PVD/ONYX PVD HARLEY

  • Fast #
  • Part #GG4910LM57PPBOX
  • Item #10123562
  • Manufacturer Part #G-4910-LM57P-PB/OX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Harley 1.8 KITCHEN POT FILLER FAUCET POLISHED BRASS PVD/ONYX PVD HARLEY

  • Fast #
  • Part #GG4910LM57PPBOX
  • Item #10123562
  • Manufacturer Part #G-4910-LM57P-PB/OX
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Harley
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass PVD/Onyx PVD
Faucet Connection:
UNEF
Faucet Connection Size:
0.5625
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Spout Height:
9-3/16 in
Spout Reach:
9-13/16 in
Spout Type:
Gooseneck