This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
GRAFF

Segovia Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #GG4130LM67KPN
  • Item #10122504
  • Manufacturer Part #G-4130-LM67K-PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Segovia Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #GG4130LM67KPN
  • Item #10122504
  • Manufacturer Part #G-4130-LM67K-PN
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Segovia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
18-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9 in
Spout Type:
Swivel
Supply Lines Included:
Yes