This product requires certification to purchase.

1.8 SINGLE-HOLE TWO-HANDLE BAR/PREP FAUCET ROSE GOLD PVD SOSPIRO

You last purchased this on
 
GRAFF

Sospiro 1.8 SINGLE-HOLE TWO-HANDLE BAR/PREP FAUCET ROSE GOLD PVD SOSPIRO

  • Fast #
  • Part #GG5671LM49DRG
  • Item #10123813
  • Manufacturer Part #G-5671-LM49D-RG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Sospiro 1.8 SINGLE-HOLE TWO-HANDLE BAR/PREP FAUCET ROSE GOLD PVD SOSPIRO

  • Fast #
  • Part #GG5671LM49DRG
  • Item #10123813
  • Manufacturer Part #G-5671-LM49D-RG
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sospiro
Color Finish Category:
Gold Tones
Color Finish Name:
Rose Gold PVD
Faucet Connection:
UNEF
Faucet Connection Size:
0.5625
Faucet Height:
12.8125 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
7-9/16 in
Spout Type:
Gooseneck
WaterSense Labeled:
No