This product requires certification to purchase.

*CVR* CCY 1.8 KITC INDEPENDENT S/SP

You last purchased this on
 
GRAFF

Various *CVR* CCY 1.8 KITC INDEPENDENT S/SP

  • Fast #
  • Part #GG9935BG
  • Item #10124925
  • Manufacturer Part #G-9935-BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GRAFF

Various *CVR* CCY 1.8 KITC INDEPENDENT S/SP

  • Fast #
  • Part #GG9935BG
  • Item #10124925
  • Manufacturer Part #G-9935-BG
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Various
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
1-1/8 in
Faucet Part Type:
Accessory
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov