CCY LF W/SPRD SPT CTC 5 1/2
Gramercy CCY LF W/SPRD SPT CTC 5 1/2
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Gramercy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes