2 in. Horizontal Oil Tank
2 in. Horizontal Oil Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacity:
- 275 gal
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 27 in
- Pressure - Maximum:
- 7 psi
- Width:
- 44 in