This product requires certification to purchase.

275 gal Double Wall Oil Tank

Granby Steel

275 gal Double Wall Oil Tank

  • Fast #
  • Part #G961226
  • Item #3169333
  • Manufacturer Part #961226
4.5 out of 5 Customer Rating
Brand image
Granby Steel

275 gal Double Wall Oil Tank

  • Fast #
  • Part #G961226
  • Item #3169333
  • Manufacturer Part #961226
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
275 gal
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
62 in
Length:
43-1/8 in
Material:
Steel
Width:
27-1/2 in