This product requires certification to purchase.

275 gal Vertical Oil Tank

You last purchased this on
 
Granby Steel

275 gal Vertical Oil Tank

  • Fast #
  • Part #G204201
  • Item #3169352
  • Manufacturer Part #204201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Granby Steel

275 gal Vertical Oil Tank

  • Fast #
  • Part #G204201
  • Item #3169352
  • Manufacturer Part #204201
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
275 gal
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
44 in
Length:
60 in
Material:
Steel
Pressure - Maximum:
5 psi
UL Listed:
UL 80/UL 142
Width:
27 in