This product requires certification to purchase.

330 gal Vertical Oil Tank

You last purchased this on
 
Granby Steel

330 gal Vertical Oil Tank

  • Fast #
  • Part #G205201G
  • Item #3169312
  • Manufacturer Part #205201
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Granby Steel

330 gal Vertical Oil Tank

  • Fast #
  • Part #G205201G
  • Item #3169312
  • Manufacturer Part #205201
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
330 gal
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
44 in
Material:
Steel
Width:
27 in