This product requires certification to purchase.

60 x 72 x 11 in. Flat Panel in White

You last purchased this on
 
Grandstone Solid Surfacing

60 x 72 x 11 in. Flat Panel in White

  • Fast #
  • Part #GL116072W
  • Item #9200749
  • Manufacturer Part #L116072W
4.8 out of 5 Customer Rating
You last purchased this on
 
Grandstone Solid Surfacing

60 x 72 x 11 in. Flat Panel in White

  • Fast #
  • Part #GL116072W
  • Item #9200749
  • Manufacturer Part #L116072W
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
11 in
IAPMO Listed:
No
Length:
60 in
NSF Certified:
No
UL Listed:
No
Width:
72 in