.14 Nib Length Blue 6 Pack
.14 Nib Length Blue 6 Pack
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Disposable pens fit almost any circular recorder
- Snap-on clip that works with a variety of normal flat and wire pen arms
- Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc.
- Series 39 for circular recorders
Specifications
- Brand Model Compatibility:
- MC AR 500
- Color Finish Name:
- Blue
- FM Approved:
- No
- Length:
- 5-7/20 in
- Material:
- Plastic
- Package Quantity:
- Pack of 6
- Product Type:
- Universal Chart Pen
- UL Listed:
- No