This product requires certification to purchase.

.37 Nib Length Red 6 Pack

You last purchased this on
 
Graphic Controls LLC

.37 Nib Length Red 6 Pack

  • Fast #
  • Part #G10557347
  • Item #6163149
  • Manufacturer Part #10557347
3.7 out of 5 Customer Rating
You last purchased this on
 
Graphic Controls LLC

.37 Nib Length Red 6 Pack

  • Fast #
  • Part #G10557347
  • Item #6163149
  • Manufacturer Part #10557347
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Disposable pens fit most any recorders
  • Economical and easy to use
  • Pens for strip recorders too
  • Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
  • Nib length: 0.37"
  • Snap-on clip that works with variety of flat and wire pen arms
  • Series 39 for circular recorders
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
5-7/20 in
Material:
Plastic
Package Quantity:
Pack of 6
Product Type:
Universal Chart Pen