This product requires certification to purchase.

.60 Nib Length Purple 6 Pack

You last purchased this on
 
Graphic Controls LLC

.60 Nib Length Purple 6 Pack

  • Fast #
  • Part #G10557636
  • Item #6055928
  • Manufacturer Part #10557636
5 out of 5 Customer Rating
You last purchased this on
 
Graphic Controls LLC

.60 Nib Length Purple 6 Pack

  • Fast #
  • Part #G10557636
  • Item #6055928
  • Manufacturer Part #10557636
5 out of 5 Customer Rating

X Points
Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Disposable pens fit almost any circular recorder
  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc
  • Series 39 for circular recorders
  • Requires Certification

Specifications

Brand Model Compatibility:
Circular Recorders
Color Finish Name:
Purple
FM Approved:
No
Package Quantity:
6
Product Type:
Universal Chart Pen
UL Listed:
No