This product requires certification to purchase.

10-31/100 in. 0-200 Chart Paper

You last purchased this on
 
Graphic Controls LLC

10-31/100 in. 0-200 Chart Paper

  • Fast #
  • Part #H24001661004
  • Item #7345230
  • Manufacturer Part #24001661-004
3.1 out of 5 Customer Rating
You last purchased this on
 
Graphic Controls LLC

10-31/100 in. 0-200 Chart Paper

  • Fast #
  • Part #H24001661004
  • Item #7345230
  • Manufacturer Part #24001661-004
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Honeywell equivalent chart: BN 24001661-004
  • Resolution: 7-day
  • Range: 0-200
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable
  • Requires Certification

Specifications

Brand Model Compatibility:
AR-100, DR 4200 GP/EV, DR 4300, DR 4311
Diameter:
10-5/16 in
FM Approved:
No
Product Type:
0-200 Chart Paper
UL Listed:
No