10 in. 0-40 Chart Paper
10 in. 0-40 Chart Paper
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Chassell equivalent chart: CLH HKSV0040S213
- Resolution: 7-day
- Range: 0-40
- Size: 10" diameter
- Package size: 100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
- Brand Model Compatibility:
- 390, 392, 394
- Diameter:
- 10 in
- FM Approved:
- No
- Product Type:
- 0-40 Chart Paper
- UL Listed:
- No