11-1/8 in. 0-2000 Chart Paper
11-1/8 in. 0-2000 Chart Paper
Product Details
Product Details
- Foxboro equivalent chart: FX 809592
- Resolution: 7 day
- Range: 0-2000
- Size: 11" diameter
- Package Size: 100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
- Diameter:
- 11-1/8 in
- FM Approved:
- No
- Product Type:
- 0-2000 Chart Paper
- UL Listed:
- No