11-1/8 in. Dia. 0-30 Chart Paper 100/BX
11-1/8 in. Dia. 0-30 Chart Paper 100/BX
Product Details
Product Details
- Bristol equivalent chart: BR 55013
- Resolution: 7-day
- Range: 0-30
- Size: 11" diameter
- Package size: 100
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
Specifications
- Brand Model Compatibility:
- 4300, 500, 501, 565, 575, 576, 595, 596
- Diameter:
- 11-1/8 in
- FM Approved:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- 0-30 Chart Paper
- UL Listed:
- No