This product requires certification to purchase.

4.5 in. X 65 ft. Roll No Range

You last purchased this on
 
Graphic Controls LLC

4.5 in. X 65 ft. Roll No Range

  • Fast #
  • Part #G602313019
  • Item #4934137
  • Manufacturer Part #60-2313-019
4.8 out of 5 Customer Rating
You last purchased this on
 
Graphic Controls LLC

4.5 in. X 65 ft. Roll No Range

  • Fast #
  • Part #G602313019
  • Item #4934137
  • Manufacturer Part #60-2313-019
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ISCO equivalent chart: ISI 60-2313-019
  • Size: 4.5" x 65'
  • Range: None
  • Quantity: 1
  • High quality replacement chart paper for strip chart recorders
  • Charts with identical ranges and sizes are not interchangeable
  • Requires Certification

Specifications

Brand Model Compatibility:
1320, 1330, 1400, 1410, 4230, 490J, 530J, 630J, 700J, 800J, 830J, 870J, 90J, 930J, 970J
Diameter:
4-1/2 in
FM Approved:
No
Length:
65 ft
Product Type:
Strip Chart
UL Listed:
No