Strip Recorder .2 Nib Red 5-Pack
Strip Recorder .2 Nib Red 5-Pack
Product Details
Product Details
- Badger pen: 82-09-0162-05
- Color: red
- Quantity: 5
- Snap-on clip that works with variety of flat and wire pen arms
- Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
- Series 09 for strip chart recorders
Specifications
- Color Finish Name:
- Red
- FM Approved:
- No
- Package Quantity:
- 5
- Product Type:
- Pen
- UL Listed:
- No