This product requires certification to purchase.

4 in. x 25 ft. Flexible Air Duct R4.2

You last purchased this on
 
Gray Flex Systems

4 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #G4GFP
  • Item #7523292
  • Manufacturer Part #4-4GF
3.7 out of 5 Customer Rating
You last purchased this on
 
Gray Flex Systems

4 in. x 25 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #G4GFP
  • Item #7523292
  • Manufacturer Part #4-4GF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518, ASTM E96A
Diameter:
4 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
2500
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round
Wall Thickness:
1.25 in