10 in. Spin Fitting Metal with Damper
10 in. Spin Fitting Metal with Damper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 10 in
- Length:
- 60 ft
- Material:
- Metal
- Vent Duct Shape:
- Round
- With Damper:
- Yes