10 in. x 8 ft. Aluminum Round Duct Pipe
10 in. x 8 ft. Aluminum Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Length:
- 8 ft
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round