10 x 24 x 4 in. Plaster Frame
10 x 24 x 4 in. Plaster Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 10 in
- Length:
- 24 in
- Width:
- 4 in