This product requires certification to purchase.

10 x 6 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

You last purchased this on
 
Gray Metal South

10 x 6 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X6X5113R
  • Item #1818725
  • Manufacturer Part #10X6X5-113R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

10 x 6 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X6X5113R
  • Item #1818725
  • Manufacturer Part #10X6X5-113R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Width:
6 in